1 gal. Low Foaming Condenser Coil Cleaner
Alka-Brite Plus 1 gal. Low Foaming Condenser Coil Cleaner
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Removes grease and dirt from coils
- Non-acidic high foaming brightening and cleaning of air cooled condensers
- High foaming coil cleaner used to clean and brighten air cooled condenser units
- Authorized by U.S.D.A. for use in federally inspected meat and poultry establishments
- Use to clean brass
- Cuts through greasy dirt better than acids
- Quickly penetrates and removes greasy soils and oxidation
Specifications
- Application:
- HVAC
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- Collection:
- Alka-Brite Plus
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 5-1/2 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 11-1/2 in
- IAPMO Listed -:
- No
- Length:
- 5-1/2 in
- Material:
- Liquid
- NSF Certified:
- No
- Product Type:
- Cleaner, Liquid
- Size:
- 1 gal
- UL Listed:
- No
- Weight:
- 9-3/4 lb
- Width:
- 5-1/2 in