11 oz. Aerosol V-Belt Dressing

Part #N408603  |  Item #1673041  |  Manufacturer Part #4086-03

$ 26.83 EACH

Size:

11 oz

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Leather, Rubber]

CARB OTC LEED Compliant: No

CE Approved: No

CSA Certified: No

Color Finish: Amber

Color Finish Category: Reds

EPA Compliant: No

EcoLogo Certified: No

GSA Approved: No

Green Seal Certified: No

Height: 7-1/2 in

IAPMO Listed: No

Length: 2-3/4 in

Maximum Temperature: 15.8

NSF Certified: No

Product Type: Lubricant Spray

SCAQMD Compliant: No

Size: 11 oz

Type: Liquid

UL Listed: No

Weight: 1