16 oz. Degreasing Solvent

Part #N408375  |  Item #1613713  |  Manufacturer Part #4083-75

$ 18.48 EACH

Size:

16 oz

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Effectively cleans oily and greasy surfaces
  • Reduce safety hazards
  • Dries at a controlled rate
  • Effective cleaning and drying
  • Environmentally friendly
  • Does not harm the ozone layer
  • Dielectric strength of 26,000V

Specifications

Application: [HVAC, Degreaser]

CARB OTC LEED Compliant: No

CE Approved: No

CSA Certified: No

Color Finish: White

Color Finish Category: Whites

Diameter: 2-3/4 in

Dilution Rate: Ready to Use

EPA Compliant: No

EcoLogo Certified: No

GSA Approved: No

Green Seal Certified: No

Height: 8-1/2 in

IAPMO Listed: No

Material: Aerosol

NSF Certified: No

Product Type: Degreaser

SCAQMD Compliant: No

Size: 16 oz

UL Listed: No

Weight: 1-1/2