2 gal Poly Coil Cleaner Sprayer in Clear

You last purchased this on
 
Nu-Calgon

2 gal Poly Coil Cleaner Sprayer in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nu-Calgon

2 gal Poly Coil Cleaner Sprayer in Clear

  • Fast #
  • Part #N47713
  • Item #1738420
  • Manufacturer Part #4771-3
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Funnel top for easy filling
  • Built-in air pump allows good working pressure to be obtained within moments
  • Durable polyethylene construction
  • Extension wand and 3 feet of hose permit reaching difficult areas
  • Requires Certification

Documents


Specifications

Application:
HVAC/R Systems
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Color Finish Category:
Clear
Color Finish Name:
Clear
EPA Compliant:
No
EcoLogo Certified:
No
GSA Approved:
No
Green Seal Certified:
No
Height:
19-4/5 in
IAPMO Listed -:
No
Length:
8-1/2 in
Material:
Plastic
NSF Certified:
No
Product Type:
Sprayer
SCAQMD Compliant:
No
Size:
2 gal
Type:
Sprayer
UL Listed:
No
Weight:
4 lb
Width:
8-1/2 in