2 in. x 30 ft. Foam Insulation Tape in Black
Foam-Tite® 2 in. x 30 ft. Foam Insulation Tape in Black
Frequently Purchased Together
Product Details
- Stops sweating and condensation on refrigeration or other cold lines
- Insulates against heat loss
- Closed cell construction foam tape
- Use on all sizes of tubing, pipes, tees, valves and fittings
- Temperature range of -15ºF to 160ºF
Specifications
- Application:
- HVAC
- CARB OTC LEED Compliant:
- No
- Collection:
- Foam-Tite®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 8 in
- Material:
- Foam
- Product Type:
- Foam Tape
- Size:
- 2 in x 30 ft
- Temperature Range:
- -15 to 160 Deg F
- Thickness:
- 1/8 in
- UL Listed:
- No
- Width:
- 2 in