5 gal System Cleaner
5 gal System Cleaner
Package Quantity Info:
EA: 1 IP: 1 PT: 32-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- System Cleaner can be used as an acid neutralizer after a descaling in non-potable water applications
- Balanced formulation provides proper alkalinity, buffering agents and cleaners
- Ideal cleaner for new or existing systems: boilers, heat exchangers, hot and chilled water systems
- Easy-to-use liquid
Documents
Specifications
- Application:
- HVAC
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Capacity:
- 5 gal
- Color:
- Clear
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 14-1/2 in
- IAPMO Listed -:
- No
- Length:
- 11-1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- Size:
- 5 gal
- UL Listed:
- No
- Weight:
- 55 lb
- Width:
- 9-1/2 in