4 oz. Retrofit Canister

You last purchased this on
 
Nu-Calgon

A/C ReStart™ 4 oz. Retrofit Canister

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nu-Calgon

A/C ReStart™ 4 oz. Retrofit Canister

  • Fast #
  • Part #N406055
  • Item #7848132
  • Manufacturer Part #4060-55
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • POE lubricant
  • Includes Rx-Acid Scavenger to eliminate acids
  • Improves oil return on R-22 retrofits
  • Treats A/C systems up to 5 tons
  • Requires Certification

Documents


Specifications

Application:
HVAC
Capacity:
4 oz
Collection:
A/C ReStart™
Color:
Brown
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
7-1/2 in
Length:
2-1/2 in
Material:
Metal
Maximum Temperature:
148.9
NSF Certified:
No
Size:
4 oz
Temperature Range:
Up to 148.9 Deg F
Weight:
0.1 lb