3 oz. Easy Dry Air Conditioner

You last purchased this on
 
Nu-Calgon

A/C EasyDry 3 oz. Easy Dry Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nu-Calgon

A/C EasyDry 3 oz. Easy Dry Air Conditioner

  • Fast #
  • Part #N405106
  • Item #3863578
  • Manufacturer Part #4051-06
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Prevents acid formation
  • Treats systems up to 5 tons
  • Compatible with all oils and refrigerants
  • Compatible with all refrigeration lubricants and HCFC and HFC refrigerants
  • Requires Certification

Documents


Specifications

Application:
HVAC
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Collection:
A/C EasyDry
Color Finish Category:
Clear
Color Finish Name:
Clear
EPA Compliant:
No
EcoLogo Certified:
No
GSA Approved:
No
Green Seal Certified:
No
Height:
5 in
IAPMO Listed -:
No
Length:
2-1/2 in
NSF Certified:
No
Size:
3 oz
UL Listed:
No
Weight:
1/2 lb