10 in. x 11 in. Plastic Condensate Drain Pan

You last purchased this on
 
Nu-Calgon

A/C Drain Sucker™ 10 in. x 11 in. Plastic Condensate Drain Pan

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nu-Calgon

A/C Drain Sucker™ 10 in. x 11 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #N61308
  • Item #4384435
  • Manufacturer Part #61308
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes drain sucker and hoses, PurCool® shock tabs and pan strip treatment, and all fittings for suction or pressure applications
  • For use in suction or pressure applications
  • Requires Certification

Documents


Specifications

Application:
HVAC
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Collection:
A/C Drain Sucker™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
3 in
Drain Opening:
3/4 in
EPA Compliant:
No
End Connection 1:
Barbed
End Connections:
Barbed
GSA Approved:
No
Height:
3 in
IAPMO Listed -:
No
Length:
11 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Product Type:
Tool
UL Listed:
No
Weight:
2 lb
Width:
10 in