1 gal Ready-Use Bacteriostat, Fungistat and Deodorizer

You last purchased this on
 
Nu-Calgon

Bio-Fresh cd 1 gal Ready-Use Bacteriostat, Fungistat and Deodorizer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nu-Calgon

Bio-Fresh cd 1 gal Ready-Use Bacteriostat, Fungistat and Deodorizer

  • Fast #
  • Part #N412638
  • Item #1673047
  • Manufacturer Part #4126-38
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • EPA registered for application in HVACR systems
  • Can be sprayed in occupied areas
  • A concentrated, ready-to-use bacteriostat that is a fungi stat and deodorant
  • Kills odors and controls bacteria
  • Requires Certification

Specifications

Application:
HVAC
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Collection:
Bio-Fresh cd
Color Finish Category:
Clear
Color Finish Name:
Clear
Diameter:
5-1/2 in
EPA Compliant:
Yes
EcoLogo Certified:
No
GSA Approved:
No
Green Seal Certified:
No
Height:
11-1/2 in
IAPMO Listed -:
No
Length:
5-1/2 in
Material:
Liquid
NSF Certified:
No
Product Type:
Odor Remover, Liquid
Size:
1 gal
UL Listed:
No
Weight:
9 lb