Cal-Blue Plus 1 qt Leak Finder

Part #N418224  |  Item #1612042  |  Manufacturer Part #4182-24

Size:

1 qt

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Detects the smallest of leaks
  • Non-corrosive to metal
  • Maintains the integrity of piping, tubing and fittings
  • Does not effect ultraviolet or black lights

Specifications

Application: HVAC

CARB OTC LEED Compliant: No

CE Approved: No

CSA Certified: No

Collection: Cal-Blue Plus

Color: Blue

Color Finish: Blue

Color Finish Category: Blues

EPA Compliant: No

EcoLogo Certified: No

GSA Approved: No

Green Seal Certified: No

Height: 11-1/2 in

IAPMO Listed: No

Length: 3-1/4 in

NSF Certified: Yes

SCAQMD Compliant: No

Size: 1 qt

Type: Liquid

UL Listed: No

Weight: 2-1/2