1 gal Translucent Yellow Coil Cleaner
Cal-Shield® 1 gal Translucent Yellow Coil Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ready to use formulation
- Forms protective shield on coils
- Is a food grade safe product, made with FDA approved ingredients
- Extends life of coils operating in corrosive environments like salt air and food acids
- Enables coil to perform at designed efficiency
- Makes next cleaning easier
- Reduces ability of dirt and grime to adhere to coil
Specifications
- Application:
- Evaporator, Condenser
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Collection:
- Cal-Shield®
- Color:
- Translucent Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 11-1/2 in
- IAPMO Listed -:
- No
- Material:
- Liquid
- NSF Certified:
- No
- Product Type:
- Liquid
- Size:
- 1 gal
- UL Listed:
- No
- Weight:
- 9-1/4 lb
- Width:
- 5-1/2 in