0.5 lb. Odor Neutralizer Gel Tub in White

You last purchased this on
 
Nu-Calgon

ClenAir™ 0.5 lb. Odor Neutralizer Gel Tub in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nu-Calgon

ClenAir™ 0.5 lb. Odor Neutralizer Gel Tub in White

  • Fast #
  • Part #N61002
  • Item #1061490
  • Manufacturer Part #61002
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Neutralizes odor caused by smoke, mold, mildew, cat litter, and pets
  • Can be used in homes, basements, locker rooms, cars, boats, and any other space that needs refreshing
  • Eliminates unpleasant odors
  • Requires Certification

Documents


Specifications

Application:
HVAC, Hospitals, Hotels, Nursing Homes
Collection:
ClenAir™
Color Finish Category:
Whites
Color Finish Name:
White
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Ethanol
Product Type:
Neutralizer
Size:
0.5 lb
Weight:
.63 lb