Nu-Calgon

EasySeal 1.25 oz. Air Conditioner Easyseal

Part #N405001  |  Manufacturer Part #4050-01

Size:

1.25 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easily injected into the system, it travels with the refrigerant, searching for leaks
  • Reacts with moisture and air that are naturally present at a leak, forming a secure seal
  • Compatible with the refrigerant, oil and all system materials
  • Will not react until it comes into contact with air and moisture

Documents

Specifications

Application: HVAC/R Systems

Brand Model Compatibility: EasySeal

CARB OTC LEED Compliant: No

CE Approved: No

CSA Certified: No

Collection: EasySeal

EPA Compliant: No

EcoLogo Certified: No

GSA Approved: No

Green Seal Certified: No

Height: 5 in

IAPMO Listed: No

Length: 2-1/2 in

NSF Certified: No

SCAQMD Compliant: No

Size: 1.25 oz

Type: Liquid

UL Listed: No

Weight: 13/50