Refrigerant Leak Sealant with UV - 2 - 7.5 Tons
EasySeal® Ultimate Refrigerant Leak Sealant with UV - 2 - 7.5 Tons
-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Clear tube so you can see the sealant go in
- For use with split systems, heat pumps, microchannel coils, packaged units, and mini splits
- UV dye to help find larger leaks
- Works with all oils and refrigerants
- Polymer free
- OEM approved not to clog manifold gauges
- One time use, treats 2-7.5 tons
- No injection hose or caulk gun needed
- Made in the USA
- Proven not to plug TXVs, cap tubes or pistons
Documents
Specifications
- Application:
- HVAC, Metal
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Capacity:
- 7.5 tons
- Collection:
- EasySeal® Ultimate
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Depth:
- 10 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 9-3/4 in
- IAPMO Listed -:
- No
- Length:
- 1-3/4 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Sealant
- Size:
- 7.5 tons
- UL Listed:
- No
- Weight:
- .5 lb
- Width:
- 4 in