Refrigerant Leak Sealant - 2 - 10 Tons (Pack of 6)
EasySeal® Ultimate Refrigerant Leak Sealant - 2 - 10 Tons (Pack of 6)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Permanently seals even larger leaks
- Rapid Fusion Technology for a stronger bond
- Easiest to install direct inject
- Bulk pack of LS sticks (6)
- Works with all refrigerants
Documents
Specifications
- Application:
- HVAC, Metal
- Brand Model Compatibility:
- Gallo Gun
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Collection:
- EasySeal® Ultimate
- Color:
- Clear
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 7 in
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- Package Quantity:
- Pack of 6
- Product Type:
- Leak Sealant
- Size:
- 10 tons
- Smart Home Enabled:
- No
- Type:
- N405007
- UL Listed:
- No
- Weight:
- 1.25 lb
- Width:
- 3-1/2 in