Nu-Calgon
EasySeal HVAC UV Leak Detection Kit
Part #N405015 | Item #7350939 | Manufacturer Part #4050-15
$
33.47
EACH
Tool Type:
UV Leak Detection KitProduct Details
Documents
Specifications
Application: HVAC
Collection: EasySeal
Height: 8-1/2 in
Length: 3-1/4 in
NSF Certified: No
SCAQMD Compliant: No
Smart Home Enabled: No
Tool Type: UV Leak Detection Kit
UL Listed: No
Weight: 1.5