5 gal Blue Anti-freeze
Freez-Kontr'l® 5 gal Blue Anti-freeze
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fully inhibited to prevent corrosion
- Non-flammable
- Optimum freeze or burst protection
- Colored blue for easy leak detection
- Uses renewable resourced propylene glycol
Documents
Specifications
- Application:
- HVAC/R Systems
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Collection:
- Freez-Kontr'l®
- Color:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 15 in
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Propylene Glycol
- NSF Certified:
- No
- Product Type:
- Anti-freeze
- Size:
- 5 gal
- UL Listed:
- No
- Weight:
- 47 lb