Nu-Calgon Green Clean Green Clean

N4186

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be used right out of the bottle or diluted for milder jobs
  • Contains ingredients that chemically soften and dissolve the deposits, making them easy to remove
  • Non-corrosive
  • The safer and effective, alternative to toxic cleaners, bleaches and solvents

SPECIFICATIONS

Application
HVAC
CARB OTC LEED Compliant
No
CE Approved
No
CSA Certified
No
Collection
Green Clean
Color Finish
Green
Color Finish Category
Greens
EPA Compliant
Yes
EcoLogo Certified
No
GSA Approved
No
Green Seal Certified
No
Height
11-1/2 in
IAPMO Listed
No
Length
5-1/2 in
NSF Certified
No
SCAQMD Compliant
No
Size
1 gal
Type
Liquid
UL Listed
No
Weight
9-1/2

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday