Ionization System
iWave®-V Ionization System
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Removes dirt, debris, and allergens from the air
- Removes odors from smoke, cooking, pets, and more
- Air purifier
- Low maintenance
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- iWave
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CFM:
- 1200 ft3/min
- Collection:
- iWave®-V
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4-1/2 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Length:
- 5 in
- Material:
- Plastic
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Product Type:
- Electronic Air Cleaner
- Size:
- 6 ton
- UL Listed:
- Yes
- Volts:
- 24V
- Weight:
- 1 lb
- Width:
- 4 in