Nu-Brite® 1 gal Blue Coil Cleaner

Part #N429108  |  Manufacturer Part #4291-08

Starting at
$ 32.83 EACH

Size:

1 gal
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • No 1 coil cleaner in the HVACR industry
  • Cuts through grease and grime better than acids
  • High foaming chemistry to lift dirt out of coil
  • Brightens the condenser coils extremely well
  • Capacity 1 gallon bottle

Specifications

Application: HVAC

CARB OTC LEED Compliant: No

CE Approved: No

CSA Certified: No

Capacity: 1 gal

Collection: Nu-Brite®

Color: Blue

Diameter: 5-1/2 in

EPA Compliant: No

EcoLogo Certified: No

GSA Approved: No

Green Seal Certified: No

Height: 11-1/2 in

IAPMO Listed: No

Length: 5-1/2 in

Material: Liquid

Maximum Temperature: 212

NSF Certified: Yes

SCAQMD Compliant: No

Size: 1 gal

Temperature Range: 32 to 212 Deg F

UL Listed: No

Weight: 11-1/2

Width: 5-1/2 in