0.5 Micron 1.67 gpm Phosphate Water Filtration System Cartridge Stop

You last purchased this on
 
Nu-Calgon

Nu-Plus® 0.5 Micron 1.67 gpm Phosphate Water Filtration System Cartridge Stop

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nu-Calgon

Nu-Plus® 0.5 Micron 1.67 gpm Phosphate Water Filtration System Cartridge Stop

  • Fast #
  • Part #N462313
  • Item #5174445
  • Manufacturer Part #4623-13
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single, Twin, and Triple head manifolds that permit new installations
  • Inhibit scale
  • OEM quality replacement cartridges
  • Remove objectionable taste and odor
  • Particulate removal
  • Requires Certification

Documents


Specifications

Application:
HVAC/R Systems
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Capacity:
1.67 gpm
Cartridge Type:
Carbon Block
Collection:
Nu-Plus®
Color Finish Category:
Reds
Color Finish Name:
Red
Contaminant Removal:
Odor, Sediment
Diameter:
3-1/2 in
EPA Compliant:
No
EcoLogo Certified:
No
Filter Life (Months):
6 mo
Filtering Material:
No
Flow Rate:
1.67 gpm
GSA Approved:
No
Green Seal Certified:
No
Height:
12-1/2 in
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No
Pressure - Maximum:
125 psi
Product Type:
Filter
Temperature Range:
Up to 100 Deg F
UL Listed:
No
Weight:
2-1/2 lb