1 lb. Odor Neutralizer Gel Tub in White

This product has been replaced by

Nu-Calgon White Odor Neutralizer Gel Tub in White
Nu-Calgon 0.5 lb. Odor Neutralizer Gel Tub in White
Manufacturer Part #61002
You last purchased this on
 
Nu-Calgon

ClenAir™ 1 lb. Odor Neutralizer Gel Tub in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Nu-Calgon White Odor Neutralizer Gel Tub in White
Nu-Calgon 0.5 lb. Odor Neutralizer Gel Tub in White
Manufacturer Part #61002
Nu-Calgon

ClenAir™ 1 lb. Odor Neutralizer Gel Tub in White

  • Fast #
  • Part #N61003
  • Item #4069913
  • Manufacturer Part #61003
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 6 Available in Hilliard, OH
  • Shipping: Not available

Product Details

  • Eliminate odors caused by smoke, mold, mildew, stale air, sewer gas, pets and more
  • Works great with heating ventilation and air conditioning systems
  • Unique odor neutralizers, not perfumes or cover-ups
  • Can be used in homes, basements, locker rooms, cars, boats, and any other space that needs refreshing
  • Requires Certification

Documents


Specifications

Application:
HVAC, Hospitals, Hotels, Nursing Homes
Collection:
ClenAir™
Color Finish Category:
Whites
Color Finish Name:
White
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Ethanol
Product Type:
Neutralizer
Size:
1 lb
Weight:
1.25 lb