Nu-Calgon

Pan-Spray™ 16 oz. Pan Spray Condensate Pan Sealer Aerosol

Part #N429650  |  Manufacturer Part #4296-50

Size:

16 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dispenses a waterproof and rubberized coating that won't chip, crack, flake or peel
  • Can be used for sealing out rust and corrosion

Specifications

Application: Condensate Pan

CARB OTC LEED Compliant: No

CE Approved: No

CSA Certified: No

Collection: Pan-Spray™

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

GSA Approved: No

Green Seal Certified: No

Height: 10 in

IAPMO Listed: No

Length: 3 in

Material: Aerosol

NSF Certified: No

SCAQMD Compliant: No

Size: 16 oz

Type: Aerosol

UL Listed: No

Weight: 1-1/2