Refrigeration Oil Acid Test Kit for HVAC/R Systems

You last purchased this on
 
Nu-Calgon

Phase III® Refrigeration Oil Acid Test Kit for HVAC/R Systems

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nu-Calgon

Phase III® Refrigeration Oil Acid Test Kit for HVAC/R Systems

  • Fast #
  • Part #N4320W8
  • Item #1613726
  • Manufacturer Part #4320-W8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Only two bottles to work with — no glass to break open since bottles have screw caps
  • Compatible with mineral oil, alkylbenzene and polyolester oils
  • Requires Certification

Documents


Specifications

Application:
HVAC/R Systems
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Collection:
Phase III®
Color Finish Name:
Clear
EPA Compliant:
No
EcoLogo Certified:
No
GSA Approved:
No
Green Seal Certified:
No
Height:
3-1/2 in
IAPMO Listed -:
No
Length:
2-1/2 in
Material:
Glass
NSF Certified:
No
Product Type:
Refrigeration Oil
UL Listed:
No
Weight:
33/100 lb
Width:
1-1/2 in