Nu-Calgon
Rx11-flush 2 lb Line Set Flush
Part #N430011 | Item #1619067 | Manufacturer Part #4300-11
Size:
2 lbProduct Details
- Flushing refrigeration and air conditioning systems
- Ozone-safe, non-toxic, and non-flammable
- Low boiling point enhances complete evaporation
- Cleaning is fast, efficient and verifiable
- Can be used for new system cleaning or retrofits
- Modern packaging minimizes solvent exposure to hands, eyes, and lungs
- The solvent is approved as part of the U.S. EPA's Significant New Alternatives Program SNAP
Documents
Specifications
Application: HVAC
CARB OTC LEED Compliant: No
CE Approved: No
CSA Certified: No
Collection: Rx11-flush
Color: Clear
EPA Compliant: No
EcoLogo Certified: No
GSA Approved: No
Green Seal Certified: No
Height: 10-1/2 in
IAPMO Listed: No
Length: 3 in
NSF Certified: No
Product Type: Liquid
SCAQMD Compliant: No
Size: 2 lb
Type: N430011
UL Listed: No
Weight: 2-1/2
Width: 3 in