Rx11-flush 19.5 oz Line Set Flush

Part #N430030  |  Manufacturer Part #4300-30

Size:

19.5 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for flushing refrigeration and air conditioning systems
  • Low boiling point enhances complete evacuation of flush
  • No oily residue left behind
  • Safe, non-toxic and nonflammable
  • Formulated with patented solvent technology
  • OEM endorsed

Specifications

Application: HVAC

Brand Model Compatibility: Nu-Calgon Rx11 Flush System

CARB OTC LEED Compliant: No

CE Approved: No

CSA Certified: No

Collection: Rx11-flush

Color: Clear

EPA Compliant: No

EcoLogo Certified: No

GSA Approved: No

Green Seal Certified: No

Height: 7-1/2 in

IAPMO Listed: No

Length: 2-3/4 in

NSF Certified: No

Product Type: Liquid

SCAQMD Compliant: No

Size: 19.5 oz

UL Listed: No

Weight: 1-1/2