Rx11-flush 19.5 oz Line Set Flush

Part #N430038  |  Manufacturer Part #4300-38

Size:

19.5 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rx11-flush is ozone-safe, non-toxic, and non-flammable
  • Powerful enough to flush away sludge, carbon residues, oils, acids, water and other particulate
  • Enhances system’s service life and avoids the need for time-consuming repeat visits
  • Liquid can, tank, gun, and hose

Specifications

Application: HVAC

Brand Model Compatibility: Rx11 Flush System

CARB OTC LEED Compliant: No

CE Approved: No

CSA Certified: No

Collection: Rx11-flush

Color: Clear

EPA Compliant: No

EcoLogo Certified: No

GSA Approved: No

Green Seal Certified: No

Height: 12-3/4 in

IAPMO Listed: No

Length: 9-1/4 in

NSF Certified: No

Product Type: Kit

SCAQMD Compliant: No

Size: 19.5 oz

UL Listed: No

Weight: 3-19/50

Width: 3-1/4 in