0.5 lb. Odor Neutralizer Tub Display Box

This product has been replaced by

Nu-Calgon White Odor Neutralizer Gel Tub in White
Nu-Calgon 0.5 lb. Odor Neutralizer Gel Tub in White
Manufacturer Part #61002
You last purchased this on
 
Nu Calgon Wholesaler

ClenAir™ 0.5 lb. Odor Neutralizer Tub Display Box

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Nu-Calgon White Odor Neutralizer Gel Tub in White
Nu-Calgon 0.5 lb. Odor Neutralizer Gel Tub in White
Manufacturer Part #61002
Nu Calgon Wholesaler

ClenAir™ 0.5 lb. Odor Neutralizer Tub Display Box

  • Fast #
  • Part #N61001
  • Item #7680706
  • Manufacturer Part #61001
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Eliminate odors caused by smoke, mold, mildew, stale air, sewer gas, pets and more
  • Works great with heating ventilation and air conditioning systems
  • Unique odor neutralizers, not perfumes or cover-ups
  • Can be used in homes, basements, locker rooms, cars, boats, and any other space that needs refreshing
  • Requires Certification

Documents


Specifications

Application:
Air System
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Collection:
ClenAir™
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
GSA Approved:
No
Green Seal Certified:
No
Height:
1-3/4 in
IAPMO Listed -:
No
Length:
4-1/2 in
NSF Certified:
No
Product Type:
Gel
Size:
0.5 lb
UL Listed:
No
Weight:
0.67 lb