1 gal Service Dishwash Soap (Case of 4)
1 gal Service Dishwash Soap (Case of 4)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Balanced formula is easy on hands
- Emulsifies oil soils and looses dried-on foods for easy cleaning
- Formulated with staying power for fewer sink turns
- Rinsability: Excellent
- Appearance: Viscous, pink lotion
- Odor: Pleasant
- pH: 7.0
- Use with a clean wiper, scouring pad or pot brush
- Volume: 1 gallon bottle
Specifications
- Application:
- General Hand Washing, Dishwashers
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 4
- SCAQMD Compliant:
- No
- Size:
- 1 gal