10 in. Microfiber Pad Loop in Blue
10 in. Microfiber Pad Loop in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Color: Blue
- Size: 10"
- Loop microfiber pad
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 10 in
- Material:
- Microfiber
- Product Type:
- Pad