Nuance Solutions
10 x 17 in. Microfiber Tube Mop in Blue
Part #NNFSMBLEA | Item #7447215 | Manufacturer Part #NFSMBLEA
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- String mop
- Color: Blue
- Size: Large
- Microfiber meets CIMS-GB and LEED standards; contributes to Indoor Environmental Quality Credit 3.1
Specifications
Color Finish: Blue
Color Finish Category: Blues
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Height: 14 in
Length: 10 in
Material: Microfiber
Product Type: Mop
Size: Large
Width: 17 in