10 x 17 in. Microfiber Tube Mop in Green

Part #NNFSMGREA  |  Item #7447195  |  Manufacturer Part #NFSMGREA

Color/Finish:
Green

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • String mop
  • Color: Green
  • Size: Medium
  • Microfiber meets CIMS-GB and LEED standards; contributes to Indoor Environmental Quality Credit 3.1

Specifications

Color Finish: Green

Color Finish Category: Greens

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 14 in

Length: 10 in

Material: Microfiber

Product Type: Mop

Size: Medium

Width: 17 in