Nuance Solutions
11 x 16 in. Collapsible Tab Mop Frame with Swivel in Grey
Part #NNFTF18BLEA | Item #7446986 | Manufacturer Part #NFTF18BLEA
Product Details
- Tab mop frame
- Swivel
- Collapsible for touch-free operation
- Size: 16" x 5"
- For use with 18" tab mops
Specifications
Color Finish: Grey
Color Finish Category: Greys
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Height: 8 in
Length: 11 in
Product Type: Frame
Width: 16 in