16 x 16 in. Microfiber Cloth in Yellow

Part #NNFCL16YLEA  |  Item #7447422  |  Manufacturer Part #NFCL16YLEA

Color/Finish:
Yellow

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Yellow

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 16 in

Material: Microfiber

Width: 16 in