16 x 5 in. Pocket Frame

You last purchased this on
 
Nuance Solutions

16 x 5 in. Pocket Frame

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nuance Solutions

16 x 5 in. Pocket Frame

  • Fast #
  • Part #NNFPF18EA
  • Item #7447075
  • Manufacturer Part #NFPF18EA
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For touch-free operation
  • Size: 16" x 5"
  • Pocket frame
  • Requires Certification

Specifications

EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
16 in
Width:
5 in