Nuance Solutions
18 in. Looped End Microfiber Tab Mop in Blue
Part #NNFTM18BLEA | Item #7447015 | Manufacturer Part #NFTM18BLEA
Product Details
- Tab mop
- Ultra looped end microfiber
- Color: Blue
- Size: 18"
Specifications
Color Finish: Blue
Color Finish Category: Blues
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Material: Microfiber
Product Type: Mop
Reusable: Yes
Size: 18 in