Nuance Solutions

18 in. Looped End Microfiber Tab Mop in Green

Part #NNFTM18GREA  |  Manufacturer Part #NFTM18GREA

Color/Finish:
Green

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tab mop
  • Ultra looped end microfiber
  • Color: Green
  • Size: 18"

Specifications

Color Finish: Green

Color Finish Category: Greens

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: Microfiber

Product Type: Mop

Reusable: Yes

Size: 18 in