18 x 14 in. Microfiber Tab Mop in Red

Part #NNFTM18RDEA  |  Item #7447016  |  Manufacturer Part #NFTM18RDEA

Color/Finish:
Red

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tab mop
  • Ultra looped end microfiber
  • Color: Red
  • Size: 18"

Specifications

Application: [Schools, Commercial, Healthcare]

Color Finish: Red

Color Finish Category: Reds

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 9 in

Length: 18 in

Material: Microfiber

Width: 14 in