18 x 15 in. Yarn Pocket Mop in Blue

You last purchased this on
 
Nuance Solutions

18 x 15 in. Yarn Pocket Mop in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nuance Solutions

18 x 15 in. Yarn Pocket Mop in Blue

  • Fast #
  • Part #NNFPM18BLEA
  • Item #7447448
  • Manufacturer Part #NFPM18BLEA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pocket Mop for general cleaning
  • Color: Blue
  • NuFiber cleaning systems provides all the tools and products needed for state of the art cleaning and sanitation
  • Size: 18"
  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
6 in
Length:
18 in
Material:
Yarn
Product Type:
Mop
Width:
15 in