18 x 15 in. Yarn Pocket Mop in Green
18 x 15 in. Yarn Pocket Mop in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pocket Mop for general cleaning
- Color: Green
- NuFiber cleaning systems provides all the tools and products needed for state of the art cleaning and sanitation
- Size: 18"
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 6 in
- Length:
- 18 in
- Material:
- Yarn
- Product Type:
- Mop
- Width:
- 15 in