Nuance Solutions
18 x 15 in. Yarn Pocket Mop in Yellow
Part #NNFPM18YLEA | Item #7447449 | Manufacturer Part #NFPM18YLEA
Product Details
- NuFiber cleaning systems provides all the tools and products needed for state of the art cleaning and sanitation
- Pocket Mop for general cleaning
- Color: Yellow
- Size: 18"
Specifications
Color Finish: Yellow
Color Finish Category: Yellows
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Height: 6 in
Length: 18 in
Material: Yarn
Product Type: Mop
Width: 15 in