21 x 14 in. Yarn Pocket Mop in White

Part #NNFPM18WHEA  |  Item #7447487  |  Manufacturer Part #NFPM18WHEA

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • NuFiber cleaning systems provides all the tools and products needed for state of the art cleaning and sanitation
  • Pocket Mop for general cleaning
  • Color: White
  • Size: 18"

Specifications

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 9 in

Length: 21 in

Material: Yarn

Product Type: Mop

Width: 14 in