24 in. Microfiber Dust Mop in Blue

You last purchased this on
 
Nuance Solutions

24 in. Microfiber Dust Mop in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nuance Solutions

24 in. Microfiber Dust Mop in Blue

  • Fast #
  • Part #NNFTRAP24
  • Item #7447060
  • Manufacturer Part #NFTRAP24
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Blue pocket backing
  • Color: Blue
  • Looped micro fiber dustmop
  • Size: 24"
  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
24 in
Material:
Microfiber
Product Type:
Mop