3 gal Pad Bucket with Lid in Blue

Part #NNFSB03BLEA  |  Item #7447090  |  Manufacturer Part #NFSB03BLEA

Color/Finish:
Blue

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Charging bucket
  • Mini Sealed Bucket for pretreating pads and mops
  • Capacity: 3 Gallon
  • Color: Blue

Specifications

Color Finish: Blue

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Size: 3 gal