Nuance Solutions

36 in. Microfiber Dust Mop in Blue

Part #NNFTRAP36  |  Manufacturer Part #NFTRAP36

Color/Finish:
Blue

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Looped micro fiber dustmop
  • Blue pocket backing
  • Color: Blue
  • Size: 36"

Specifications

Color Finish: Blue

Color Finish Category: Blues

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 36 in

Material: Microfiber

Product Type: Mop