4 x 40 in. Telescopic Handle in Aluminum

Part #NNFTH40ALEA  |  Item #7447073  |  Manufacturer Part #NFTH40ALEA

Length:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Telescopic handle
  • Aluminum
  • Fits pocket, tab, and wall wash frames
  • Size: 1" x 60"

Specifications

Color Finish: Aluminum

Color Finish Category: Greys

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 6 in

Length: 4 in

Product Type: Handle

Width: 40 in