48 in. Aluminum Frame

You last purchased this on
 
Nuance Solutions

48 in. Aluminum Frame

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nuance Solutions

48 in. Aluminum Frame

  • Fast #
  • Part #NNFDMVF48EA
  • Item #7447317
  • Manufacturer Part #NFDMVF48EA
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Velcro Dust Mops
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
48 in
Material:
Aluminum
Package Quantity:
Case of 12
Product Type:
Frame