Nuance Solutions
48 in. Microfiber Loop Dust Mop in Blue
Part #NNFTRAP48 | Item #7447064 | Manufacturer Part #NFTRAP48
Product Details
- Looped micro fiber dustmop
- Blue pocket backing
- Color: Blue
- Size: 48"
Specifications
Color Finish: Blue
Color Finish Category: Blues
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Length: 48 in
Material: Microfiber
Product Type: Mob