5 gal Heavy Duty Alkaline Butyl Degreaser

Part #N8900ABS050  |  Item #7483787  |  Manufacturer Part #8900ABS050

Call for Pricing per PAIL

Size:

5 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-duty alkaline base
  • Use in conjunction with Dual Draw Component 1 B or 5 B
  • 5 gallon pail

Documents

Specifications

Application: Degreaser

CARB OTC LEED Compliant: No

Color Finish: Clear

Disposable: No

EcoLogo Certified: No

Green Seal Certified: No

Material: Liquid

Product Type: [Degreaser, Butyl]

SCAQMD Compliant: No

Size: 5 gal